This item is Discontinued.
This item is Discontinued.
Phenol, Fused Crstl, Biotc, 100g (Discontinued)
Mfr #
P1061-100GM
Zoro #
G8030187
Country of Origin United States
Category Chemicals Starting with P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1061-100GM
- Zoro #
- G8030187
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Phenol, Fused Crystal, Biotech Grade
- Chemical Grade
- Purified
- Chemical Formula
- C6H6O
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 94.11
- Shipping Restrictions
- UN1671, Phenol, solid, 6.1, PG II
- Chemical Container Type
- Bottle
- Special Information
- Contains No Preservative, Gives Clear Colorless Solution When Liquefied, Packaged Under Nitrogen
- CAS Number
- 108-95-2
Description
Phenol, Fused Crystal, Biotech Grade, CAS Number 108-95-2, Molecular Weight 94.11, Chemical Formula C6H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1671, Phenol, Solid, 6.1, PG II, Special Information Contains No Preservative, Gives Clear Colorless Solution When Liquefied, Packaged Under Nitrogen
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.