This item is Discontinued.

Spectrum Phenol, Fused Crstl, Biotc, 25g P1061-25GM

This item is Discontinued.

Spectrum

Phenol, Fused Crstl, Biotc, 25g (Discontinued)

Mfr # P1061-25GM
Zoro # G8039503
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1061-25GM
Zoro #
G8039503
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Phenol, Fused Crystal, Biotech Grade
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1671, Phenol, solid, 6.1, PG II
CAS Number
108-95-2
Chemical Formula
C6H6O
Special Information
Contains No Preservative, Gives Clear Colorless Solution When Liquefied, Packaged Under Nitrogen
Shelf Life
24 mo
Molecular Weight
94.11
Chemical Container Type
Bottle
Chemical Grade
Purified

Description

Phenol, Fused Crystal, Biotech Grade, CAS Number 108-95-2, Molecular Weight 94.11, Chemical Formula C6H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1671, Phenol, Solid, 6.1, PG II, Special Information Contains No Preservative, Gives Clear Colorless Solution When Liquefied, Packaged Under Nitrogen

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.