This item is Discontinued.

Spectrum Phenol Liquefied, 100mL, CAS 108-95-2 P1066-100ML

This item is Discontinued.

Spectrum

Phenol Liquefied, 100mL, CAS 108-95-2 (Discontinued)

Mfr # P1066-100ML
Zoro # G7988053
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1066-100ML
Zoro #
G7988053
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Phenol Liquefied
Shelf Life
24 mo
CAS Number
108-95-2
Special Information
For RNA Extraction, for Short Term Use, Store Refrigerated, for Long Term Storage, Before The Seal Has Been Opened, Keep Frozen At -20 Degrees C or Below
Concentration
100%
Molecular Weight
94.11
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Shipping Restrictions
UN2821, Phenol Solution, 6.1, PG II
Chemical Container Type
Bottle
Chemical Formula
C6H6O

Description

Phenol Liquefied, Concentration 100 Percent, CAS Number 108-95-2, Molecular Weight 94.11, Chemical Formula C6H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2821, Phenol Solution, 6.1, PG II

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.