This item is Discontinued.

Spectrum Phenol Liquefied, 4L, CAS 108-95-2 P1592-4LTPV

This item is Discontinued.

Spectrum

Phenol Liquefied, 4L, CAS 108-95-2 (Discontinued)

Mfr # P1592-4LTPV
Zoro # G7946047
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1592-4LTPV
Zoro #
G7946047
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Phenol Liquefied
Chemical Grade
Reagent
Shelf Life
24 mo
Concentration
100%
Chemical Formula
C6H6O
Chemical Container Type
Bottle
Shipping Restrictions
UN2821, Phenol Solution, 6.1, PG II
Chemical Container Material
Amber Glass
Molecular Weight
94.11
CAS Number
108-95-2

Description

Phenol Liquefied, Concentration 100 Percent, CAS Number 108-95-2, Molecular Weight 94.11, Chemical Formula C6H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2821, Phenol Solution, 6.1, PG II

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.