This item is Discontinued.

Spectrum Phenol Liquefied, 500mL, CAS 108-95-2 P1592-500ML

This item is Discontinued.

Spectrum

Phenol Liquefied, 500mL, CAS 108-95-2 (Discontinued)

Mfr # P1592-500ML
Zoro # G7955923
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1592-500ML
Zoro #
G7955923
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Phenol Liquefied
CAS Number
108-95-2
Shelf Life
24 mo
Chemical Formula
C6H6O
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Molecular Weight
94.11
Concentration
100%
Shipping Restrictions
UN2821, Phenol Solution, 6.1, PG II

Description

Phenol Liquefied, Concentration 100 Percent, CAS Number 108-95-2, Molecular Weight 94.11, Chemical Formula C6H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2821, Phenol Solution, 6.1, PG II

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.