This item is Discontinued.
This item is Discontinued.
Phenol, Ntrlzd, mLclr Biol, Lqfd, 100mL (Discontinued)
Mfr #
P1067-100ML
Zoro #
G8012757
Country of Origin United States
Category Chemicals Starting with P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1067-100ML
- Zoro #
- G8012757
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Phenol, Neutralized, For Molecular Biology, Liquefied
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Molecular Weight
- 94.11
- CAS Number
- 108-95-2
- Special Information
- For DNA Extraction, For Short Term Use, Store Refrigerated For Long Term Storage, Before The Seal Has Been Opened, Keep Frozen At -20DC Or Below
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2821, Phenol Solution, 6.1, PG II
- Chemical Formula
- C6H6O
Description
Phenol, Neutralized, For Molecular Biology, Liquefied, CAS Number 108-95-2, Molecular Weight 94.11, Chemical Formula C6H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2821, Phenol Solution, 6.1, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.