This item is Discontinued.
This item is Discontinued.
Phenol, Ntrlzd, mLclr Biol, Lqfd, 500mL (Discontinued)
Mfr #
P1067-500MLGL
Zoro #
G8072071
Country of Origin United States
Category Chemicals Starting with P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1067-500MLGL
- Zoro #
- G8072071
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Phenol, Neutralized, For Molecular Biology, Liquefied
- Chemical Formula
- C6H6O
- Shelf Life
- 24 mo
- Special Information
- For DNA Extraction, For Short Term Use, Store Refrigerated For Long Term Storage, Before The Seal Has Been Opened, Keep Frozen At -20DC Or Below
- Molecular Weight
- 94.11
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN2821, Phenol Solution, 6.1, PG II
- CAS Number
- 108-95-2
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
Description
Phenol, Neutralized, For Molecular Biology, Liquefied, CAS Number 108-95-2, Molecular Weight 94.11, Chemical Formula C6H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2821, Phenol Solution, 6.1, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.