This item is Discontinued.

Spectrum Phenolphthalein, 100g, 77-09-8 CAS P1603-100GM

This item is Discontinued.

Spectrum

Phenolphthalein, 100g, 77-09-8 CAS (Discontinued)

Mfr # P1603-100GM
Zoro # G8006770
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1603-100GM
Zoro #
G8006770
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Phenolphthalein
CAS Number
77-09-8
Chemical Container Material
Amber Glass
Molecular Weight
F.W. 318.33
Chemical Formula
C20H14O4
Concentration
100%
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo

Description

Phenolphthalein, Concentration 100 Percent, CAS Number 77-09-8, Molecular Weight F.W. 318.33, Chemical Formula C20H14O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.