This item is Discontinued.

Spectrum Phenylhydrazine Sulfate, 25g, Amber Glass P1680-25GM

This item is Discontinued.

Spectrum

Phenylhydrazine Sulfate, 25g, Amber Glass (Discontinued)

Mfr # P1680-25GM
Zoro # G7935337
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1680-25GM
Zoro #
G7935337
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Phenylhydrazine Sulfate
Chemical Container Type
Bottle
CAS Number
52033-74-6
Chemical Container Material
Amber Glass
Concentration
100%
Chemical Formula
C12H16N4.H2SO4
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Phenylhydrazine Sulfate), 6.1, PG III
Shelf Life
24 mo
Molecular Weight
314.36
Chemical Grade
Reagent

Description

Phenylhydrazine Sulfate, Concentration 100 Percent, CAS Number 52033-74-6, Molecular Weight 314.36, Chemical Formula C12H16N4.H2SO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Phenylhydrazine Sulfate), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.