This item is Discontinued.

Spectrum Phenylphosphinic Acid, 500g B0025-25G

This item is Discontinued.

Spectrum

Phenylphosphinic Acid, 500g (Discontinued)

Mfr # B0025-25G
Zoro # G8272332
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B0025-25G
Zoro #
G8272332
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Phenylphosphinic Acid
Chemical Container Material
Clear Glass
Molecular Weight
142.1
Chemical Container Type
Bottle
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Chemical Formula
C6H7O2P
CAS Number
1779-48-2
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Phenylphosphinic Acid, CAS Number 1779-48-2, Molecular Weight 142.1, Chemical Formula C6H7O2P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.