This item is Discontinued.
This item is Discontinued.
Phosphoric Acid, Meta, 25g (Discontinued)
Mfr #
P1098-25GM04
Zoro #
G8000723
Country of Origin United States
Category Chemicals Starting with P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1098-25GM04
- Zoro #
- G8000723
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Phosphoric Acid, Meta
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN3260, Corrosive solid, acidic, inorganic, n.o.s. (metaphosphoric acid), 8, PG III
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 37267-86-0
Description
Phosphoric Acid, Meta, CAS Number 37267-86-0, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3260, Corrosive solid, acidic, inorganic, n.o.s. (metaphosphoric acid), 8, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.