This item is Discontinued.
This item is Discontinued.
Phosphotungstic Acid, 25g (Discontinued)
Mfr #
P1135-25GM04
Zoro #
G7908752
Country of Origin United States
Category Chemicals Starting with P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1135-25GM04
- Zoro #
- G7908752
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Phosphotungstic Acid
- Chemical Container Material
- Amber Glass
- CAS Number
- 12501-23-4
- Chemical Container Type
- Bottle
- Chemical Formula
- 2H3PO424WO3xH2O
- Shipping Restrictions
- UN3260, Corrosive solid, acidic, inorganic, n.o.s. (phosphotungstic acid), 8, PG III
- Molecular Weight
- 5759.2
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Description
Phosphotungstic Acid, CAS Number 12501-23-4, Molecular Weight 5759.2, Chemical Formula 2H3PO4�24WO3�xH2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3260, Corrosive solid, acidic, inorganic, n.o.s. (phosphotungstic acid), 8, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.