This item is Discontinued.
This item is Discontinued.
Picric Acid, 500g (Discontinued)
Mfr #
P1691-500GM10
Zoro #
G8020682
Country of Origin United States
Category Chemicals Starting with P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1691-500GM10
- Zoro #
- G8020682
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Picric Acid
- Chemical Grade
- Lab
- Chemical Formula
- C6H2(NO2)3OH
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 229.11
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1344, Trinitrophenol, Wetted with Not Less than 30% Water, by Mass, 4.1, PG I
- CAS Number
- 88-89-1
- Chemical Container Type
- Bottle
- Application
- Commercial
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Picric Acid
- Form
- Powder
- Container Material
- Amber Glass
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- P
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Wire Color
- Colorless
Description
Picric Acid, Concentration Not Applicable, CAS Number 88-89-1, Molecular Weight 229.11, Chemical Formula C6H2(NO2)3OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1344, Trinitrophenol, Wetted with Not Less than 30 Percent Water, by Mass, 4.1, PG I, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.