This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1145-25GM
- Zoro #
- G8012002
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Picric Acid
- Chemical Container Material
- Amber Glass
- CAS Number
- 88-89-1
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C6H2(NO2)3OH
- Shipping Restrictions
- UN1344, Trinitrophenol, Wetted with Not Less than 30% Water, by Mass, 4.1, PG I
- Molecular Weight
- 229.11
- Special Information
- For Safety in Transportation, Picric Acid is Mixed with a Minimum of 30% Water
- Chemical Grade
- ACS
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Picric Acid
- Features
- For Safety in Transportation, Picric Acid is Mixed with a Minimum of 30% Water
- Form
- Powder
- Container Material
- Amber Glass
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 25
- Volume
- 25 g
- Wire Color
- Colorless
Description
Picric Acid, Concentration Not Applicable, CAS Number 88-89-1, Molecular Weight 229.11, Chemical Formula C6H2(NO2)3OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1344, Trinitrophenol, Wetted with Not Less than 30 Percent Water, by Mass, 4.1, PG I, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.