This item is Discontinued.
This item is Discontinued.
Polyethylene Glycol 4500, NF, 2.5kg (Discontinued)
Mfr #
P1792-2.5KG13
Zoro #
G7934223
Country of Origin United States
Category Chemicals Starting with P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1792-2.5KG13
- Zoro #
- G7934223
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 2.5 kg
Details
- Item
- Polyethylene Glycol 4500
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Formula
- H(OCH2CH2)nOH
- CAS Number
- 25322-68-3
- Chemical Grade
- NF
Description
Polyethylene Glycol 4500, CAS Number 25322-68-3, Chemical Formula H(OCH2CH2)nOH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Solvents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.