This item is Discontinued.

Spectrum Polyvinylpyrrolidone, 500g, CAS 25249-54-1 P1347-500GM

This item is Discontinued.

Spectrum

Polyvinylpyrrolidone, 500g, CAS 25249-54-1 (Discontinued)

Mfr # P1347-500GM
Zoro # G7951979
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1347-500GM
Zoro #
G7951979
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Polyvinylpyrrolidone
CAS Number
25249-54-1
Concentration
100%
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Polyvinylpyrrolidone, Concentration 100 Percent, CAS Number 25249-54-1, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.