This item is Discontinued.

Spectrum Potassium Ethylxanthate, 500g E0194-500G

This item is Discontinued.

Spectrum

Potassium Ethylxanthate, 500g (Discontinued)

Mfr # E0194-500G
Zoro # G7903399
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E0194-500G
Zoro #
G7903399
UPC #
-
Country of Origin
United States
Item
Potassium Ethylxanthate
Molecular Weight
160.29
Chemical Formula
C3H5KOS2
CAS Number
140-89-6
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

Potassium Ethylxanthate, CAS Number 140-89-6, Molecular Weight 160.29, Chemical Formula C3H5KOS2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.