This item is Discontinued.

Spectrum Potassium Gluconate, 500g G0040-500G

This item is Discontinued.

Spectrum

Potassium Gluconate, 500g (Discontinued)

Mfr # G0040-500G
Zoro # G8177430
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G0040-500G
Zoro #
G8177430
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Potassium Gluconate
CAS Number
299-27-4
Chemical Grade
Reagent
Chemical Formula
C6H11KO7
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
234.25

Description

Potassium Gluconate, CAS Number 299-27-4, Molecular Weight 234.25, Chemical Formula C6H11KO7, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.