This item is Discontinued.
This item is Discontinued.
Proteinase K, Lyophilized Pwdr, Btc, 500 mg (Discontinued)
Mfr #
P3024-500MG
Zoro #
G7961359
Country of Origin United States
Category Chemicals Starting with P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3024-500MG
- Zoro #
- G7961359
- UPC #
- -
- Country of Origin
- United States
- Item
- Proteinase K, Lyophilized Powder, Biotech Grade
- Chemical Grade
- Purified
- Chemical Container Type
- Bottle
- CAS Number
- 39450-01-6
- Shipping Restrictions
- Chemical Not Regulated for Transport
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Special Information
- Tritirachium Album Optimized For Molecular Biology
Dimensions
- Chemical Container Size
- 500 mg
Description
Proteinase K, Lyophilized Powder, Biotech Grade, CAS Number 39450-01-6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Tritirachium Album Optimized For Molecular Biology
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.