This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1014-20LT
- Zoro #
- G7985892
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- Water - USP Purified
- Shelf Life
- 12 mo
- Special Information
- Not Sterile
- Chemical Formula
- H2O
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Chemical Grade
- USP
- Molecular Weight
- 18.02
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 7732-18-5
- Color
- Colorless
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Product Type
- Water - USP Purified
- Container Material
- Plastic
- Form
- Liquid
- Features
- Not Sterile
- REMOVE - Previous PI Node
- P
- Volume
- 20 L
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 20
- Storage Temperature - Minimum
- 20 Degrees C
Description
Water - USP Purified, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18.02, Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 20 L, Chemical Family Type Solvent, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Sterile
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.