This item is Discontinued.
This item is Discontinued.
Purified Water, USP, 4L (Discontinued)
Mfr #
W1014-4LT55
Zoro #
G7956641
Country of Origin United States
Category Chemicals Starting with P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1014-4LT55
- Zoro #
- G7956641
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- Water - USP Purified
- Molecular Weight
- 18.02
- Chemical Formula
- H2O
- Chemical Container Material
- Plastic
- CAS Number
- 7732-18-5
- Chemical Grade
- USP
- Special Information
- Not Sterile
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Water - USP Purified
- Features
- Not Sterile
- Container Material
- Plastic
- Form
- Liquid
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Quantity
- 1
- Volume
- 4 L
- Storage Temperature - Minimum
- 20 Degrees C
Description
Water - USP Purified, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18.02, Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Sterile
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR