This item is Discontinued.

Spectrum Pyridinedicarboxaldehyde, 5g, Amber Glass P1567-5GM

This item is Discontinued.

Spectrum

Pyridinedicarboxaldehyde, 5g, Amber Glass (Discontinued)

Mfr # P1567-5GM
Zoro # G7990068
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1567-5GM
Zoro #
G7990068
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
2,6-Pyridinedicarboxaldehyde, 98+%
Shelf Life
24 mo
Concentration
100%
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
CAS Number
5431-44-7
Chemical Container Type
Bottle

Description

2,6-Pyridinedicarboxaldehyde, 98+ Percent, Concentration 100 Percent, CAS Number 5431-44-7, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.