This item is Discontinued.
This item is Discontinued.
Resorcinol, Crstlline Pwdr, USP, 500g (Discontinued)
Mfr #
R1005-500GM
Zoro #
G8007890
Country of Origin United States
Category Chemicals Starting with R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R1005-500GM
- Zoro #
- G8007890
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Resorcinol, Crystalline Powder, USP
- Molecular Weight
- 110.11
- Shipping Restrictions
- UN2876, Resorcinol, 6.1, PG III
- Chemical Formula
- C6H6O2
- Shelf Life
- 12 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 108-46-3
- Chemical Container Type
- Bottle
- Chemical Grade
- USP
Description
Resorcinol, Crystalline Powder, USP, CAS Number 108-46-3, Molecular Weight 110.11, Chemical Formula C6H6O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions UN2876, Resorcinol, 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.