This item is Discontinued.
This item is Discontinued.
Resorcinol, Crstlline Pwdr, USP, 6x125g, PK6 (Discontinued)
Mfr #
R1005-125GM-CS6
Zoro #
G6582442
Country of Origin United States
Category Chemicals Starting with R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R1005-125GM-CS6
- Zoro #
- G6582442
- UPC #
- -
- Country of Origin
- United States
- Item
- Resorcinol, Crystalline Powder, USP
- Shelf Life
- 12 mo
- Chemical Formula
- C6H6O2
- CAS Number
- 108-46-3
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2876, Resorcinol, 6.1, PG III
- Chemical Grade
- USP
- Molecular Weight
- 110.11
Description
Resorcinol, Crystalline Powder, USP, CAS Number 108-46-3, Molecular Weight 110.11, Chemical Formula C6H6O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions UN2876, Resorcinol, 6.1, PG III, Package Quantity 6