This item is Discontinued.
This item is Discontinued.
Resorcinol, Crstlline Pwdr, USP, PK4 (Discontinued)
Mfr #
R1005-2.5KG-CS4
Zoro #
G7931749
Country of Origin United States
Category Chemicals Starting with R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R1005-2.5KG-CS4
- Zoro #
- G7931749
- UPC #
- -
- Country of Origin
- United States
- Item
- Resorcinol, Crystalline Powder, USP
- Chemical Container Type
- Drum
- Chemical Grade
- USP
- Chemical Formula
- C6H6O2
- CAS Number
- 108-46-3
- Molecular Weight
- 110.11
- Shipping Restrictions
- UN2876, Resorcinol, 6.1, PG III
- Chemical Container Material
- Plastic
- Shelf Life
- 12 mo
Description
Resorcinol, Crystalline Powder, USP, CAS Number 108-46-3, Molecular Weight 110.11, Chemical Formula C6H6O2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions UN2876, Resorcinol, 6.1, PG III, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.