This item is Discontinued.

Spectrum Rubidium Fluoride, Ultrapure, 5g R1364-5GM

This item is Discontinued.

Spectrum

Rubidium Fluoride, Ultrapure, 5g (Discontinued)

Mfr # R1364-5GM
Zoro # G8009771
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1364-5GM
Zoro #
G8009771
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Rubidium Fluoride, Ultrapure
Molecular Weight
104.47
Shipping Restrictions
Chemical Not Regulated for Transport
CAS Number
13446-74-7
Chemical Grade
Purified
Chemical Formula
RbF
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Amber Glass

Description

Rubidium Fluoride, Ultrapure, CAS Number 13446-74-7, Molecular Weight 104.47, Chemical Formula RbF, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.