This item is Discontinued.
This item is Discontinued.
Sdm Acetate, Anhdrs, Biotc, 2.5kg (Discontinued)
Mfr #
S1104-2.5KG
Zoro #
G7992673
Country of Origin United States
Category Chemicals Starting with S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1104-2.5KG
- Zoro #
- G7992673
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Acetate, Anhydrous, Biotech Grade
- Molecular Weight
- 82.03
- Chemical Container Material
- Plastic
- CAS Number
- 127-09-3
- Chemical Grade
- Purified
- Chemical Formula
- C2H3NaO2
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Acetate, Anhydrous, Biotech Grade, CAS Number 127-09-3, Molecular Weight 82.03, Chemical Formula C2H3NaO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.