This item is Discontinued.
This item is Discontinued.
Sdm Chlorite, Anhdrs, Flakes, 500g (Discontinued)
Mfr #
S1243-500GM
Zoro #
G7932808
Country of Origin United States
Category Chemicals Starting with S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1243-500GM
- Zoro #
- G7932808
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chlorite - Anhydrous
- Chemical Grade
- Lab
- CAS Number
- 7758-19-2
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- NaClO2
- Molecular Weight
- 90.45
- Shipping Restrictions
- UN1496, Sodium Chlorite, 5.1, PG II
- Chemical Container Material
- Amber Glass
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Sodium Chlorite
- Special Information
- Hygroscopic
- Form
- Powder
- Container Material
- Amber Glass
- Features
- Hygroscopic
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Chemical Properties
- Anhydrous
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Chlorite - Anhydrous, Concentration Not Applicable, CAS Number 7758-19-2, Molecular Weight 90.45, Chemical Formula NaClO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1496, Sodium Chlorite, 5.1, PG II, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.