This item is Discontinued.
This item is Discontinued.
Sdm Ddcyl Slft, 20 Pct (w/v), Biotc, 500mL (Discontinued)
Mfr #
S3008-500ML
Zoro #
G7943621
Country of Origin United States
Category Chemicals Starting with S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3008-500ML
- Zoro #
- G7943621
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Dodecyl Sulfate, Biotech Grade
- Special Information
- Ionic Detergent
- Concentration
- 20% (w/v)
- Shipping Restrictions
- Chemical Not Regulated for Transport
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Purified
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 500 mL
Description
Sodium Dodecyl Sulfate, Biotech Grade, Concentration 20 Percent (w/v), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Ionic Detergent
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.