This item is Discontinued.
This item is Discontinued.
Sdm Hdrxd, Lw Chlrd, Plts, Rgnt Spcl, 2.5kg (Discontinued)
Mfr #
S1300-2.5KG
Zoro #
G7992901
Country of Origin United States
Category Chemicals Starting with S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1300-2.5KG
- Zoro #
- G7992901
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Hydroxide, Low Chloride, Pellets, Reagent Special, ACS
- CAS Number
- 1310-73-2
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Special Information
- Additional Requirements Apply For CA Customers, Low In Carbonate
- Shipping Restrictions
- UN1823, Sodium Hydroxide, Solid, 8, PG II
- Chemical Formula
- NaOH
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Molecular Weight
- 40
Dimensions
- Chemical Container Size
- 2.5kg
Description
Sodium Hydroxide, Low Chloride, Pellets, Reagent Special, ACS, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5kg, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1823, Sodium Hydroxide, Solid, 8, PG II, Special Information Additional Requirements Apply For CA Customers, Low In Carbonate
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.