This item is Discontinued.

Spectrum Sodium Isethionate, 500g H0241-500G

This item is Discontinued.

Spectrum

Sodium Isethionate, 500g (Discontinued)

Mfr # H0241-500G
Zoro # G8282132
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H0241-500G
Zoro #
G8282132
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium Isethionate
CAS Number
1562-00-1
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
148.11
Chemical Formula
C2H5NaO4S
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Sodium Isethionate, CAS Number 1562-00-1, Molecular Weight 148.11, Chemical Formula C2H5NaO4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews