Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1005-12KG
- Zoro #
- G8092791
- UPC #
- -
- Country of Origin
- United States
- Item
- Talc
- Chemical Container Type
- Drum
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- 3MgO¿4SiO2¿H2O
- Shelf Life
- 36 mo
- Molecular Weight
- 379.29
- CAS Number
- 14807-96-6
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Talc
- Container Material
- Plastic
- Features
- Asbestos Free
- Form
- Powder
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 12
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- T
- Volume
- 12 kg
- Chemical Properties
- Asbestos Free
Description
Talc, Concentration Not Applicable, CAS Number 14807-96-6, Molecular Weight 379.29, Chemical Formula 3MgO�4SiO2�H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable