This item is Discontinued.
This item is Discontinued.
Talc, Pwdr, USP, 45kg (Discontinued)
Mfr #
T1005-45KGBL
Zoro #
G8011101
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1005-45KGBL
- Zoro #
- G8011101
- UPC #
- -
- Country of Origin
- United States
- Item
- Talc
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 379.29
- Chemical Container Type
- Drum
- Chemical Container Material
- Fiberboard
- Chemical Grade
- USP
- Shelf Life
- 36 mo
- Special Information
- Asbestos Free
- CAS Number
- 14807-96-6
- Chemical Formula
- 3MgO¿4SiO2¿H2O
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Talc
- Form
- Powder
- Features
- Asbestos Free
- Container Material
- Fiberboard
- REMOVE - Previous PI Node
- T
- Volume
- 45 kg
- Quantity
- 45
- Chemical Properties
- Asbestos Free
Description
Talc, CAS Number 14807-96-6, Molecular Weight 379.29, Chemical Formula 3MgO�4SiO2�H2O, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 45 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Asbestos Free