This item is Discontinued.
This item is Discontinued.
Talc, Pwdr, USP, 500g (Discontinued)
Mfr #
T1005-500GM
Zoro #
G8044972
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1005-500GM
- Zoro #
- G8044972
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Talc
- Chemical Formula
- 3MgO¿4SiO2¿H2O
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- CAS Number
- 14807-96-6
- Molecular Weight
- 379.29
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Shelf Life
- 36 mo
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Talc
- Form
- Powder
- Features
- Asbestos Free
- Container Material
- Plastic
- REMOVE - Previous PI Node
- T
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Chemical Properties
- Asbestos Free
Description
Talc, Concentration Not Applicable, CAS Number 14807-96-6, Molecular Weight 379.29, Chemical Formula 3MgO�4SiO2�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.