Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0842-5G
- Zoro #
- G8198893
- UPC #
- -
- Country of Origin
- Japan
- Item
- Famciclovir
- Molecular Weight
- 321.34
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- CAS Number
- 104227-87-4
- Shelf Life
- 24 mo
- Chemical Formula
- C14H19N5O4
Description
Famciclovir, CAS Number 104227-87-4, Molecular Weight 321.34, Chemical Formula C14H19N5O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.