Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0653-25G
- Zoro #
- G8188770
- UPC #
- -
- Country of Origin
- Japan
- Item
- NAlpha-[(9H-Fluoren-9-Ylmethoxy)Carbonyl]-Tele-(Triphenylmethyl)-L-Histidine
- CAS Number
- 109425-51-6
- Chemical Formula
- C40H33N3O4
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 619.72
- Chemical Grade
- Reagent
Description
NAlpha-[(9H-Fluoren-9-Ylmethoxy)Carbonyl]-Tele-(Triphenylmethyl)-L-Histidine, CAS Number 109425-51-6, Molecular Weight 619.72, Chemical Formula C40H33N3O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.