Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G0069-500G
- Zoro #
- G8173370
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Glutaric Acid
- Chemical Formula
- C5H8O4
- CAS Number
- 110-94-1
- Shelf Life
- 24 mo
- Molecular Weight
- 132.12
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
Description
Glutaric Acid, CAS Number 110-94-1, Molecular Weight 132.12, Chemical Formula C5H8O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR