Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G0067-25ML
- Zoro #
- G8127913
- UPC #
- -
- Country of Origin
- Japan
- Item
- Glutaraldehyde
- Molecular Weight
- 100.12
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- CAS Number
- 111-30-8
- Chemical Formula
- HCO(CH2)3CHO
- Chemical Container Type
- Bottle
Description
Glutaraldehyde, CAS Number 111-30-8, Molecular Weight 100.12, Chemical Formula HCO(CH2)3CHO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo