Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G0067-500ML
- Zoro #
- G8134590
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Glutaraldehyde
- Chemical Formula
- HCO(CH2)3CHO
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- CAS Number
- 111-30-8
- Molecular Weight
- 100.12
Description
Glutaraldehyde, CAS Number 111-30-8, Molecular Weight 100.12, Chemical Formula HCO(CH2)3CHO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR