This item is Discontinued.

Spectrum Methyl 2-Hydroxyisobutyrate, 500mL H0256-500ML

This item is Discontinued.

Spectrum

Methyl 2-Hydroxyisobutyrate, 500mL (Discontinued)

Mfr # H0256-500ML
Zoro # G8296640
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H0256-500ML
Zoro #
G8296640
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Methyl 2-Hydroxyisobutyrate
Chemical Container Type
Bottle
Chemical Formula
C5H10O3
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
CAS Number
2110-78-3
Molecular Weight
118.13
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Methyl 2-Hydroxyisobutyrate, CAS Number 2110-78-3, Molecular Weight 118.13, Chemical Formula C5H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews