Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F0293-5G
- Zoro #
- G6674632
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- N-[(9H-Fluoren-9-Ylmethoxy)Carbonyl]Glycine
- Molecular Weight
- 297.31
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- C17H15NO4
- CAS Number
- 29022-11-5
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
Description
N-[(9H-Fluoren-9-Ylmethoxy)Carbonyl]Glycine, CAS Number 29022-11-5, Molecular Weight 297.31, Chemical Formula C17H15NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.