This item is Discontinued.

Spectrum Guanidine Hydrochloride, 500g G0197-500G

This item is Discontinued.

Spectrum

Guanidine Hydrochloride, 500g (Discontinued)

Mfr # G0197-500G
Zoro # G8106073
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G0197-500G
Zoro #
G8106073
UPC #
-
Country of Origin
Japan
Item
Guanidine Hydrochloride
CAS Number
50-01-1
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
95.53
Chemical Container Type
Bottle
Chemical Formula
CH5N3¿HCl

Description

Guanidine Hydrochloride, CAS Number 50-01-1, Molecular Weight 95.53, Chemical Formula CH5N3¿HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.