Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0726-1G
- Zoro #
- G8292398
- UPC #
- -
- Country of Origin
- Japan
- Item
- 6-Hydroxy-2,5,7,8-Tetramethylchroman-2-Carboxylic Acid
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C14H18O4
- Chemical Container Material
- Clear Glass
- CAS Number
- 53188-07-1
- Chemical Grade
- Reagent
- Molecular Weight
- 250.29
Description
6-Hydroxy-2,5,7,8-Tetramethylchroman-2-Carboxylic Acid, CAS Number 53188-07-1, Molecular Weight 250.29, Chemical Formula C14H18O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Shelf Life 24 mo