This item is Discontinued.

Spectrum Fluoxetine Hydrochloride, 5g F0750-5G

This item is Discontinued.

Spectrum

Fluoxetine Hydrochloride, 5g (Discontinued)

Mfr # F0750-5G
Zoro # G8259750
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F0750-5G
Zoro #
G8259750
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Fluoxetine Hydrochloride
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III
Chemical Formula
C17H18F3NO¿HCl
Molecular Weight
345.79
CAS Number
56296-78-7

Description

Fluoxetine Hydrochloride, CAS Number 56296-78-7, Molecular Weight 345.79, Chemical Formula C17H18F3NO¿HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.