This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G0058-500G
- Zoro #
- G8244831
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- DL-Glutamic Acid
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C5H9NO4
- Chemical Container Type
- Bottle
- Molecular Weight
- 147.13
- CAS Number
- 617-65-2
- Shelf Life
- 24 mo
Description
DL-Glutamic Acid, CAS Number 617-65-2, Molecular Weight 147.13, Chemical Formula C5H9NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR