Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0299-25G
- Zoro #
- G8009482
- UPC #
- -
- Country of Origin
- United States
- Item
- N-[(9H-Fluoren-9-Ylmethoxy)Carbonyl]-L-Valine
- Chemical Formula
- C20H21NO4
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 68858-20-8
- Molecular Weight
- 339.39
Description
N-[(9H-Fluoren-9-Ylmethoxy)Carbonyl]-L-Valine, CAS Number 68858-20-8, Molecular Weight 339.39, Chemical Formula C20H21NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo