Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0688-500ML
- Zoro #
- G8276760
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- 1,2-Hexanediol
- CAS Number
- 6920-22-5
- Chemical Container Type
- Bottle
- Molecular Weight
- 118.18
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C6H14O2
Description
1,2-Hexanediol, CAS Number 6920-22-5, Molecular Weight 118.18, Chemical Formula C6H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR