This item is Discontinued.

Spectrum 1, 1, 1, 3, 3, 3-Hexafluoro-2-Propanol, 25g H0424-25G

This item is Discontinued.

Spectrum

1, 1, 1, 3, 3, 3-Hexafluoro-2-Propanol, 25g (Discontinued)

Mfr # H0424-25G
Zoro # G8193698
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H0424-25G
Zoro #
G8193698
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,1,1,3,3,3-Hexafluoro-2-Propanol
Shipping Restrictions
UN1760, Corrosive Liquid, n.o.s. (1,1,1,3,3,3-Hexafluoro-2-Propanol), 8, PG III
Chemical Container Type
Bottle
Chemical Formula
C3H2F6O
Molecular Weight
168.04
Shelf Life
24 mo
CAS Number
920-66-1
Chemical Container Material
Clear Glass

Description

1,1,1,3,3,3-Hexafluoro-2-Propanol, CAS Number 920-66-1, Molecular Weight 168.04, Chemical Formula C3H2F6O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s. (1,1,1,3,3,3-Hexafluoro-2-Propanol), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews