This item is Discontinued.

Spectrum Terephthalamide, 25g, CAS 3010-82-0 T1572-25GM

This item is Discontinued.

Spectrum

Terephthalamide, 25g, CAS 3010-82-0 (Discontinued)

Mfr # T1572-25GM
Zoro # G7904099
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1572-25GM
Zoro #
G7904099
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Terephthalamide
Concentration
100%
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
3010-82-0
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Chemical Formula
C8H8N2O2
Molecular Weight
164.16

Description

Terephthalamide, Concentration 100 Percent, CAS Number 3010-82-0, Molecular Weight 164.16, Chemical Formula C8H8N2O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.