This item is Discontinued.
This item is Discontinued.
Tergitol(R) 15-S-9, Surfactant, 4L (Discontinued)
Mfr #
T1261-4LTGL55
Zoro #
G2885575
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1261-4LTGL55
- Zoro #
- G2885575
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- Tergitol(R) 15-S-9
- Container Type
- Bottle
- Container Material
- Glass
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C12-14H25-29O[CH2CH2O]xH
- Shelf Life
- 24 mo
- Color
- Colorless
- Application
- Analytical Testing Labs
- Molecular Weight
- 595
- Form
- Liquid
- CAS Number
- 84133-50-6
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Lab
- Product Type
- Tergitol(R) 15-S-9
- Volume
- 4 L
- REMOVE - Previous PI Node
- T
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
Description
Tergitol(R) 15-S-9, Concentration Not Applicable, CAS Number 84133-50-6, Molecular Weight 595, Chemical Formula C12-14H25-29O[CH2CH2O]xH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.